
11.3 in. Classic Series Dynalite Front Brake Kit for 19651969 Ford Mustangs
Mfr # WLD140-13476-D
Zoro # G516319600
product price:Â $1,130.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WLD140-13476-D
Zoro #
G516319600
UPC #
-
Country of Origin
China
Description
The FDL M caliper is a modified version of the time tested Forged Dynalite caliper and provides the greatest amount of wheel clearance of any four piston caliper in its size class The OEM style one piece cast iron rotors with integrated hubs simplify installation while providing superb dimensional stability and wear resistance These versatile kits are easily optioned to suit the braking requirements and style preferences for a daily driver or the most discriminating show enthusiast Intended vehicle applications require no modifications for installation and clear most 14" OEM disc brake wheels Kits will not fit OEM drum brake wheels Classic Series FDL M kits can be used with either manual or power boost master cylinders Compatibility 1965 1969 Ford Mustang Specifications Caliper Type 4 Black Anodize Mount Type Lug Rotor Diameter 11 3 Weight 66 lbs
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.