14.00 in. Drilled AERO4 Big Brake Rear Parking Brake Kit - Black

  • Mfr # WLD140-10948-D

  • Zoro # G215820117


product price:  $3,350.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WLD140-10948-D
Zoro #
G215820117
UPC #
889545011135
Country of Origin
China

Description

Aero4 radial rear disc kits provide the ultimate big brake solution for popular muscle car rear axles that require a parking brake. Aero4 four piston calipers 12.88in Or 14.00in Two-piece rotors and high performance bp-10 compound pads provide optimized and balanced braking to compliment front big brake upgrades on all types of custom show and high performance street machines. The neatly hidden internal shoe system provides a clean installation with superior static holding power for parking. Optional caliper finishes and rotor designs allow builders to personalize the style and performance for every application. Specifications - Color: Black - Rear End Axle: Big Ford - Axle Offset: 2.5 - Mount Type: Radial - Rotor Diameter: 14in - Weight: 71 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.