
14011291R Brake Caliper
Mfr # W64-14011291R
Zoro # G216315926
product price: $593.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W64-14011291R
Zoro #
G216315926
UPC #
-
Country of Origin
China
Description
Features Forged billet aluminum bodies, stainless steel pistons, and competition style high temperature seals put an end to the rust, bore pitting, and seal failures that plague the oe caliper design. Provide low-maintenance performance and a huge weight savings with high temperature reliability. Mount the stock location over stock rotors. The front calipers with 2.00 in. Piston provide 6.28 square in.es of piston area per caliper, order to mainta the original front to rear brake bias and use of the oe master cylinder. Kits conta wilwood's hardened slide pins and high friction pads. Piston size - One 2 in./ one 1-1/4 in. Use - Street and track. Compatibility - 12.19 in. X 1.04 in. Rotor. Mounting type - Floating mount. Number of pistons - 2. With disc brake pads. Disc brake pad material - Bp-10 metallic. Finish - Powder coated Color - Red. Material - Aluminum. Includes mounting hardware. Set 2.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.