Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1402119BD Brake Kit

  • Mfr # W64-1402119BD

  • Zoro # G116316023


product price: $1,055.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W64-1402119BD
Zoro #
G116316023
UPC #
-
Country of Origin
China

Description

Features True bolt-on kits for all popular muscle car rear axles and aftermarket rears built with axle ends. Purpose built for sportsman category door cars and others with full functional four-wheel disc brakes. Use - Drag/ dirt racing. Disc brake pad material - Bp-10 metallic. Disc brake pad overall length - 100.6 millimeter. Disc brake pad overall width - 60.5 millimeter. Disc brake pad overall thickness - 12.4 millimeter. Disc brake caliper condition - New. Disc brake caliper finish - Electro coated. Disc brake caliper color - Black. Disc brake caliper material - Aluminum. Disc brake caliper number of pistons - 4. Disc brake rotor design - Drilled. Disc brake rotor material - Iron. Disc type - 2 piece. Disc brake rotor design - Pla face. Disc brake rotor finish - Black oxide. Disc brake rotor material - Steel. Disc type - 1 piece. Disc brake rotor outer diameter mm - 290.58 millimeter. Disc brake rotor outer diameter - 11.44 in. Nominal thickness mm - 8.89 millimeter. Nominal thickness - 0.35 in. Disc brake rotor bolt circle - 8 x 7 in. Includes bracket. Includes hardware. Includes shims.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.