Zoro Homepage

1407140D Brake Conversion Kit

  • Mfr # W64-1407140D

  • Zoro # G415761258


product price: $1,543.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W64-1407140D
Zoro #
G415761258
UPC #
889545023329
Country of Origin
China

Description

Features -Provides a complete solution for popular muscle car rear axles that require a parking brake. -Forged billet dynalite four piston calipers 12.19 in. One-piece drum/rotors and high friction pads provide optimized and balanced braking. -The neatly hidden internal shoe system provides a clean installation with superior static holding power for parking. -Compatibility - Big bearing Ford rear end axle with 2.36 in. Offset and 3.15 in. Diameter axle bearing. -Disc brake pad material - Bp-10 metallic. -Disc brake pad overall length - 100.6 millimeter. -Disc brake pad overall width - 60.5 millimeter. -Disc brake pad overall thickness - 12.4 millimeter. -Disc brake caliper condition - New. -Disc brake caliper finish - Anodized. -Disc brake caliper color - Black. -Disc brake caliper material - Aluminum. -Disc brake caliper number of pistons - 4. -Disc brake rotor design - Drilled and slotted. -Disc brake rotor material - Iron. -Disc type - 2 piece. -Disc brake rotor outer diameter mm - 309.63 millimeter. -Disc brake rotor outer diameter - 12.19 in. -Nominal thickness mm - 20.57 millimeter. -Nominal thickness - 0.81 in. -Includes bracket. -Includes hardware. -Includes shims.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.