Zoro Homepage

2 Front Caliper Kit Black

  • Mfr # WLD140-11290-BK

  • Zoro # G216319603


product price: $568.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WLD140-11290-BK
Zoro #
G216319603
UPC #
-
Country of Origin
China

Description

Wilwoods d52 front caliper kit is a direct bolt on 2 piston replacement for the factory original single calipers on many 1968 96 gm passenger vehicles and trucks Forged billet aluminum bodies stainless steel pistons and competition style high temperature seals put an end to the rust bore pitting and seal failures that plague the oe caliper design D52 calipers provide low maintenance performance and a huge weight savings with high temperature reliability for the street and track D52 calipers mount in the stock location over stock rotors use the original style oe d52 brake pads and an oe 7 16 20 banjo bolt brake line mounting Calipers can be used with most wheels that clear the oe calipers The front calipers with 2 00" Piston provide 6 28 Square inches of piston area per caliper in order to maintain the original front to rear brake bias and use of the oe master cylinder Kits contain wilwoods hardened slide pins and bp 10 high friction pads Specifications Color Black Mount Type Floating Weight 17 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.