
26010372 Brake Master Cylinder
Mfr # W64-26010372
Zoro # G616315847
product price: $133.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W64-26010372
Zoro #
G616315847
UPC #
-
Country of Origin
China
Description
Features The ultra short 3.37 in. Compact body provides 2.16 in. Of additional clearance between the mounting flange and the fluid outlet. A full 1.12 in. Of piston stroke meets or exceeds the stroke capacity of most full size cylinders. With 1/8 in. Npt fluid outlet port located at the top radius of the cylinder bore, reduces the chances for trapped air. Enhanced fluid inlet port allows mounting of the standard reservoir included kit and also conta 11/16-20 internal threads for reservoir arrangements. The black e-coated aluminum body resists corrosion and maintains a durable long lasting finish. Bore diameter - 3/4 in. Port size - 1/8 in.-27 npt. Finish - E-coated. Color - Black. Material - Aluminum. Includes reservoir.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.