Shop WILWOOD
Create Account
26010374 Brake Master Cylinder
- Mfr # W64-26010374
- Zoro # G003786137
product price:Â
$
177.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W64-26010374
- Zoro #
- G003786137
- UPC #
- -
- Country of Origin
- China
Description
Features
- The ultra short 3.37 in. Compact body provides 2.16 in. Of additional clearance between the mounting flange and the fluid outlet.
- A full 1.12 in. Of piston stroke meets or exceeds the stroke capacity of most full size cylinders.
- With 1/8 in. Npt fluid outlet port located at the top radius of the cylinder bore, reduces the chances for trapped air.
- Enhanced fluid inlet port allows mounting of the standard reservoir included kit and also conta 11/16-20 internal threads for reservoir arrangements.
- The black e-coated aluminum body resists corrosion and maintains a durable long lasting finish.
- Bore diameter - 7/8 in.
- Port size - 1/8 in.-27 npt.
- Finish - E-coated.
- Color - Black.
- Material - Aluminum.
- Includes reservoir.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.