26011179 Brake Proportioning Valve

  • Mfr # W64-26011179
  • Zoro # G003952013
product price: 
$
166.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W64-26011179
Zoro #
G003952013
UPC #
-
Country of Origin
China

Description

Features
  • This valve simplifies mounting, plumbing, wiring and brake proportioning adjustments on vehicles with brake systems.
  • The combination block maintains full isolation between front and rear fluid circuits and can be used conjunction with any tandem outlet or dual mount master cylinder assemblies.
  • The rear circuit has a single inlet and single outlet with the adjustable proportioning valve.
  • The front circuit has a single inlet with two outlets.
  • Can be run as a single outlet with one outlet plugged, or used to split the plumbing on its way to the front calipers.
  • Adjustment style - Knob.
  • Maximum pressure - 1500 pounds per square in.
  • Inlet attachment - Female threads.
  • Inlet size - 3/8 in.-24.
  • Outlet attachment - Female threads.
  • Outlet size - 3/8 in.-24.
  • Finish - Anodized.
  • Color - Black.
  • Material - Aluminum/ steel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews