Zoro Homepage

26011322 Brake Proportioning Valve

  • Mfr # W64-26011322

  • Zoro # G815761520


product price: $169.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W64-26011322
Zoro #
G815761520
UPC #
889545066791
Country of Origin
China

Description

Features -63 percent pressure reduction rear after the fixed 350 psi knee point. -30 psi front circuit delay and circuit failure sender activation at 50 psi. -Maximum operating pressure is 2000 psi. -Non-adjustable front-to-rear proportioning. -Anti-dive or metering delay valve enables rear brake pressure to build momentarily before front brake pressure builds. -Adjustment style - Non-adjustable. -Maximum pressure - 1500 pounds per square in. -Inlet attachment - Female threads. -Inlet size - 1/2 in. 20/ 7/16 in. 24. -Outlet attachment - Female threads. -Outlet size - 3/8 in. 24/ 9/16 in. 18. -Finish - E-coat. -Color - Black. -Material - Aluminum.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.