Zoro Homepage

26015090 GS Compact Remote Master Cylinder

  • Mfr # W64-26015090

  • Zoro # G215766965


product price: $106.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W64-26015090
Zoro #
G215766965
UPC #
889545074345
Country of Origin
China

Description

Remote Reservoir Compact Master Cylinders are the perfect solution for club sport racers small open wheel cars or any other custom application where there is limited space for the master cylinder and fluid reservoir. Aluminum cylinders designed for use with either a detachable or remote fill reservoir. Master cylinders should be rebuilt or replaced periodically. Always inspect master cylinders before and after every race for damage or leakage. When rebuilding master cylinders take care not to damage piston seals. Test master cylinder before usage. Use Wilwood Hi-Temp° 570 brake fluid as a lubricant when assembling. Features -Cast Aluminum -Single Outlet -Made in USA Specifications - Bore Diameter: 0.70in - Master Cylinder Area: 0.38in - Number of Outlets: 1 - Master Cylinder Stroke: 1.25 - Master Cylinder Type: Single Outlet - Master Cylinder Volume: 0.48 cubic inches - Reservoir Type: Remote

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.