
2606764 0.75 In. Compact Brake Master Cylinder, Silver
Mfr # W64-2606764
Zoro # G716315839
product price: $110.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W64-2606764
Zoro #
G716315839
UPC #
-
Country of Origin
China
Description
Wilwood high-volume aluminum master feature high pressure die-cast bodies from high-grade aluminum. Wilwood high-volume master cylinders have the highest fluid capacity of any integral reservoir design. With a total capacity of 8.2 ounces, there is at least 26 percent more fluid volume than other brands. With 1-7/16 in. Of piston travel, it offers extra margin when used with large piston calipers. Heavy duty internal springs provide fast retraction. Formed steel lids with bellows type gaskets keep the moisture out. Features Bore diameter - 3/4 in. Port size - 1/8 in.-27 npt. Finish - Bare. Color - Silver. Material - Aluminum. Includes reservoir - Yes.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.