Zoro Homepage

2608420 Adjustable Lever Brake Proportioning Valve

  • Mfr # W64-2608420

  • Zoro # G215761519


product price: $124.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W64-2608420
Zoro #
G215761519
UPC #
889545067941
Country of Origin
China

Description

Valve features an adjustable knee point from 100 to 1000 psi. The proportioning rate is 57 percent from the desired knee point onward. This proportioning valve has six preset points actuated by moving a lever allowing racers to quickly adjust brake bias during a race. The lever clicks into the six positions for positive adjustment. Valves weigh only 6.1 ounces and have two 0.25 in. Side mounting holes spaced 1.00 in. Apart. Inlet / outlet ports are 1/8-27 npt. Features -Adjustment style - Lever. -Maximum pressure - 1500 lbs. Per square in. -Inlet attachment - Female threads. -Inlet size - 1/8 in. 27. -Outlet attachment - Female threads. -Outlet size - 1/8 in. 27. -Finish - Anodized. -Color - Silver. -Material - Aluminum/ steel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.