2608555 1 In. Tandem Brake Master Cylinder, Silver

  • Mfr # W64-2608555

  • Zoro # G116315880


product price: $330.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W64-2608555
Zoro #
G116315880
UPC #
-
Country of Origin
China

Description

Wilwood's tandem aluminum master cylinder and 3 finishes, plain, ball burnished and black e-coat. 7/8 in. Bore master cylinders are designed primarily for manual applications and include a pushrod. The 1 in. Bore can be used in manual and power assisted applications and does not come with a pushrod. The 1.125 in. Bore is designed for use primarily with power brake applications, either from vacuum assist or hydraulic assist systems. Features They're designed for mount flanges from 3.22 in. To 3.40 in. Offer fluid outlet ports on both sides of the bore. The stroke is set at 1.10 in. With a volume ratio of 2 - 1 between the primary and secondary chambers. Machined from high-pressure die castings. Bore diameter - 1 in. Port size - 1/2 in.-20 outlet. Finish - Natural. Color - Silver. Material - Aluminum. Includes reservoir - Yes.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.