Zoro Homepage

Combination Master Cylinder Kit - 1.125 in. Bore

  • Mfr # 260-3380

  • Zoro # G115766973


product price: $132.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260-3380
Zoro #
G115766973
UPC #
889545067538
Country of Origin
China

Description

Combination Master Cylinder Kit - Bore Combination Remote Master Cylinders offer six different bore sizes and four different installation configurations that with this master cylinder kit. Precision machined from high strength aluminum this kit includes both small and large size reservoirs which can be mounted directly on the master cylinder or remotely mounted for more convenient service access. Standard mounting bolt hole configurations provide easy applications for racing and off road vehicles specialty cars recreation and industrial vehicles. Specifications - Finish: Bare - Size: 1.125 in. - Area: 0.97 - Stroke: 1 - Volume: 0.97 - Master Cylinder Type: Single Outlet - Material: Aluminum & Plastic - Res Type: Remote - Weight: 2.75 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.