Narrow Superlite 6R Front 14 in. Drill Hat Kit for 1994-2004 Mustang - Red

  • Mfr # 140-9117-DR

  • Zoro # G316077960


product price: $3,040.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140-9117-DR
Zoro #
G316077960
UPC #
889545030563
Country of Origin
China

Description

Street Performance Drilled and Slotted Rotor Forged Narrow Superlite Caliper Front Brake Kit by Wilwood. The rotors are black coated. The image displays the brake rotors after bedding in. The rotors are black coated. The image displays the brake rotors after bedding in. This Brake kit will fit the Flex line kit - 220-6458. With this kit you will significantly improve your braking performance. Suitable for all types of custom show and high performance street/strip vehicles this kit is a perfect compliment to wheel tire and suspension upgrades. Rotors feature cross drill and slot pattern to provide better outgassing and increased cooling capacity. Caliper eye-catching finishes allow for personalizing your vehicle's style. Features -Cross-Drill and face slot pattern -Corrosion resistance coating -Precision machined rotors to less than 0-001 tolerance for overall flatness -Ensures maximum braking efficiency -Smoother engagement feel at the pedal and consistent response from pads -Suitable for high performance street/track racing and everyday use -Drilled and slotted rotors provide increased cooling capacity and better outgassing -Rotors are cast from carbon iron -Rotors ensure thermal stability and resistance to distortion -Long wear rate for sustained high heat braking -Compatibility: -1994-2004 Mustang Specifications - Rotor Bolt Circle: 5x4.5in - Weight: 61 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.