Zoro Homepage

Short Remote Side Mount M-C Kit with 0.75 in. Bore

  • Mfr # 260-12385

  • Zoro # G716275003


product price: $130.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260-12385
Zoro #
G716275003
UPC #
889545066999
Country of Origin
China

Description

Short Remote Side Mount M-C Kit with Bore Wilwood’s Compact Combination Side Mount Master Cylinders have been designed for limited space applications requiring the output capacity of a full size master cylinder. The ultra short 3.37incompact body provides 2.16in of additional clearance between the mounting boss and the fluid outlet. The new body design incorporates integral side mounting lugs with a 3.00in center to distance and no traditional mounting flange which further enhances its ability to mount in tight spaces. A full 1.12in of piston stroke meets or exceeds the stroke capacity of most full size cylinders. With 1/8in NPT fluid outlet port located at the top radius of the cylinder bore reduces the chances for trapped air. Enhanced fluid inlet port allows mounting of the standard reservoir included in kit and also contain 11/16-20 internal threads for custom reservoir arrangements. The black E-Coated aluminum body resists corrosion and maintains a durable long lasting finish. Specifications - Finish: Black E-coat - Size: 0.75 in. - Area: 0.44 - Stroke: 1.12 - Volume: 0.49 - Master Cylinder Type: Single Outlet - Material: Aluminum & Plastic - Res Type: Remote - Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.