Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Winchester Safes Gun Safe, Combination Dial, 310 lb., 14 cu. ft., 45 min. W-6022-14-13-M

Gun Safe, Combination Dial, 310 lb., 14 cu. ft., 45 min. (Discontinued)

  • Mfr # W-6022-14-13-M
  • Zoro # G0987152
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-6022-14-13-M
Zoro #
G0987152
UPC #
789830742402
Country of Origin
United States

Dimensions

Outside Width
22 in
Outside Height
60 in
Outside Depth
18 in
Inside Height
57 in
Inside Width
20 in
Inside Depth
13 in

Details

Net Weight
310 lb
Capacity
14 cu ft
Lock Style
Combination Dial
Holds
Photos, Records, Firearms, Jewelry, Wills, Cash, Cameras, Collectables
Includes
(2) Easy-Out Gun Racks, Top Shelf, (2) Adjustable Side Shelves, Auxiliary Cover, (8) Locking Bolts
Fire Rating
45 min
Material
Steel
Item
Gun Safe
Water Endurance
0
Finish
Powder Coated
Number of Shelves
0
Number of Bolts
8
Color
Sandstone
Features
Holds Up to (20) Long Guns, Security Features, Auxiliary Re-Locker Keeps Active Boltwork Locked In Place When Under Attack, Anti-Pry Tabs, Dead Locking Bolts On The Hinge Side of The Door Cannot Be Compromised In A Burglary Attack, Recessed Door and Reinforced Steel Return Jambs Thwart Pry Attacks, Pre-Drilled for Anchoring to Floor, Preventing Tipping for Pry Leverage or Removal of Safe By Thieves, 3-Spoke Black Chrome Vault Handle, Power Docking System Provides (2) 110V Outlets and (2) USB Pass-Through, Features Adjustable Shelving System with Auxiliary Shelves for Interior Customization to Fit Your Storage Needs

Description

Gun Safe, Color Sandstone, Net Weight 310 lb, Capacity 14 cu ft, Fire Rating 45 min, Water Endurance 0, Material Steel, Finish Powder Coated, Finger Print Memory 0, Lock Style Combination Dial, 0 Number of Shelves, Number of Bolts 8, Outside Height 60 in, Outside Width 22 in, Outside Depth 18 in, Inside Height 57 in, Inside Width 20 in, Inside Depth 13 in, Holds Photos, Records, Firearms, Jewelry, Wills, Cash, Cameras, Collectables, Meets CA DOJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.