Zoro Homepage
This item is Discontinued.
Winchester Safes Gun Safe, Electronic, 814 lb., 37 cu. ft., 75 min. BD-5942-36-7-E

Gun Safe, Electronic, 814 lb., 37 cu. ft., 75 min. (Discontinued)

  • Mfr # BD-5942-36-7-E
  • Zoro # G0989088
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BD-5942-36-7-E
Zoro #
G0989088
UPC #
789830747650
Country of Origin
Switzerland

Dimensions

Outside Width
42"
Outside Height
59"
Outside Depth
25 in
Inside Height
54"
Inside Depth
15"
Inside Width
39"

Details

Net Weight
814 lb.
Capacity
37 cu. ft.
Lock Style
Electronic
Holds
Photos, Records, Firearms, Jewelry, Wills, Cash, Cameras, Collectables
Includes
(2) Collector Gun Racks, Top Shelf, (3) Adjustable Side Shelves, Auxiliary Cover, (14) Locking Bolts
Fire Rating
75 min.
Material
Steel
Item
Gun Safe
Color
Black
Features
Holds Up to (42) Long Guns (8) Included Handgun Pockets, Security Features, Heat-Treated 1/4" Hard Plate, Titanium Disk, Auxiliary Re-Locker Keeps Active Boltwork Locked In Place When Under Attack, Dead Locking Bolts On The Hinge Side of The Door Cannot Be Compromised In A Burglary Attack, Recessed Door and Reinforced Steel Return Jambs Thwart Pry Attacks, Anti-Pry Tabs, Pre-Drilled for Anchoring to Floor, Preventing Tipping for Pry Leverage or Removal of Safe By Thieves, Thermal-Protective Lining In Zippered Door Pockets Provide Additional Protection for Sensitive Documents, 3-Spoke Black Chrome Vault Handle, Bright White Motion-Sensing Led Light Kit, Power Docking System Provides (2) 110V Outlets and (2) USB Pass-Through, Features Adjustable Shelving System and Collector Racks with Auxiliary Shelves for Interior Customization to Fit Your Storage Needs, Deluxe Door Panel Organizer Provides Quick Access to Handguns and Safe Storage of Accessories, Documents and More In Thermal-Protective, Zippered Pockets
Finish
Powder Coated
Water Endurance
0
Number of Bolts
14
Number of Shelves
4

Description

Gun Safe, Color Black, Net Weight 814 lb, Capacity 37 cu ft, Fire Rating 75 min, Water Endurance 0, Material Steel, Finish Powder Coated, Finger Print Memory 0, Lock Style Electronic, 4 Number of Shelves, Number of Bolts 14, Outside Height 59 in, Outside Width 42 in, Outside Depth 25 in, Inside Height 54 in, Inside Width 39 in, Inside Depth 15 in, Holds Photos, Records, Firearms, Jewelry, Wills, Cash, Cameras, Collectables, Meets UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.