
BenchMark USA Street Vendor 8 oz Red Popcorn Machine , 120V 1430W
Mfr # 11080
Zoro # G208581391
product price:Â $1,839.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11080
Zoro #
G208581391
UPC #
13964317022
Country of Origin
United States
Description
Benchmark usa 11080 street vendor 8 ounce red popcorn machine,120v 1430w all of the street vendor poppers feature stainless steel food-zones, 20 mil anodized kettles for easy cleaning, heated warming decks, old-maid drawers for un-popped kernels, tempered glass panels and an industry longest three year parts warranty. this 8 oz. Popcorn machine can produce 170 quarts per hour these kettle inners are constructed of thick gauge anodized aluminum for maximum performance. The kettle jackets are made from stainless steel for corrosion resistance and easy cleaning. features: heated warming deck - all street vendor poppers have a 50 watt heating element in the base. The heated warming deck will keep popcorn at the ideal serving temperature for long periods of time, which is perfect for concession stands, convenience stores, carnivals or retail establishments. un-popped kernel drawer - the inold-maid drawerin with perforations in the bottom stainless tray allow the un-popped kernels to fall into the drawer leaving only fresh and fluffy popped corn in the holding bin. simple 2 switch operation - the master switch turns on the warming deck and the interior lamp. The kettle switch turns on the agitating motor and kettle heat for a popping cycle. For safety, the kettle switch will not operate without the master switch in the on position. 3 years warranty - street vendor poppers feature an industry leading 3 year parts warranty. These high quality poppers have been engineered to provide years of service under even the most demanding of conditions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.