Zoro Homepage

Brooklyn Nets Clock Round Wall Style Chrome

  • Mfr # 1094327799

  • Zoro # G603878430


product price: $58.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1094327799
Zoro #
G603878430
UPC #
10943277995
Country of Origin
China

Description

Brooklyn Nets Round Wall Style Clock.

We are very pride to provide the NCAA, NFL, NCAA, MLS. NBA, MLB products and its accessories. Our products are assured for reliability and durability which has high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.

Specifications
  • Finish: Chrome
  • Shape: Round
  • Style: Wall Style
  • Team: Brooklyn Nets
  • League: NBA
  • Weight: 46 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.