Zoro Homepage
This item is Discontinued.
Wincraft Carolina Panthers Towel 30x60 Beach Style 9960618738

Carolina Panthers Towel 30x60 Beach Style (Discontinued)

  • Mfr # 9960618738
  • Zoro # G103877773
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9960618738
Zoro #
G103877773
UPC #
-
Country of Origin
China

Description

These beach towels are great for a day at the beach, laying around the pool, or simply as an added touch to any bathroom decor. Featuring colorfast team graphics, these fiber reactive printed towels are full bleed and have the best print. Made of 100% cotton, velour front, terry back.

Our aim is creating trendy and very unique sport accessories. We do modifications, testing, trying to find a factory and a design that could be aesthetic. Our backpack will be ideal from all with renewable durable and extremely strong patterns. We design our products with easy setup and storage.

Features
  • Carolina Panthers Beach Towel
Specifications
  • Size: 30" x 60"
  • Weight: 1.7 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.