Zoro Homepage

Connecticut Huskies Decal 11x17 Ultra

  • Mfr # 3208588258

  • Zoro # G704029076


product price: $22.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3208588258
Zoro #
G704029076
UPC #
-
Country of Origin
China

Description

Ultra decals stick to multiple surfaces and are removable and reusable. These versatile decals can be used indoors or outdoors and will not leave a residue when removed. There are 5 decals per sheet of various sizes. This item must be ordered in quantities of 6.

Features
  • Connecticut Huskies Ultra Decal Sheet
Specifications
  • Size: 11" x 17"
  • Dimension: 15" H x 20" W x 0.25" D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.