Zoro Homepage

Dallas Cowboys Round Chrome Wall Clock

  • Mfr # 1094327904

  • Zoro # G203758842


product price: $56.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1094327904
Zoro #
G203758842
UPC #
-
Country of Origin
China

Description

The NFL Chrome plated clock is both a retro classic, and a trendy find for a wall clock. Stunning graphics with a metal hands make a great fit in any fan cave, office, bar, or bedroom. Printed and assembled in the US with imported materials.
Our aim is creating trendy and very unique sport accessories. We do modifications, testing, trying to find a factory and a design that could be aesthetic. Our backpack will be ideal from all with renewable durable and extremely strong patterns. We design our products with easy setup and storage.Features Specifications
  • Size: 12"
  • Shape: Round
  • Weight: 2.96 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.