This item is Discontinued.

Wincraft Wincraft 3208559174 Cleveland Browns Bottle Opener Wood Sign - 5 x 11 in. 3208559174

This item is Discontinued.

Wincraft

Wincraft 3208559174 Cleveland Browns Bottle Opener Wood Sign - 5 x 11 in. (Discontinued)

Mfr # 3208559174
Zoro # G603985305
UPC # 32085591746
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3208559174
Zoro #
G603985305
UPC #
32085591746
Country of Origin
China

Description

A classic retro fan cave essential. The 0.375 inch hardboard sign has a tough cast opener securely attached, and two mounting holes are drilled for easy hanging. Made in the USA.

Features
  • Cleveland Browns Bottle Opener Wood Sign
  • Comes with official product license
  • Best quality sporting goods
Specifications
  • Size: 5" x 11"
  • League Name: NFL
  • Team Name: Cleveland Browns
  • Weight: 2.625 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.