Disposable Cup, White, PK1000
Mfr # 221965
Zoro # G712535101
product price: $36.89
/pk 1000, $0.04/eaKey Features
Microwave Safe
No
Product Series
18
Compatible Manufacturer Lid Part Number
L6V
Maximum Capacity
6 oz
Pattern
Patternless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
221965
Zoro #
G712535101
UPC #
-
Country of Origin
United States
Details
Item
Disposable Cup
Microwave Safe
No
Product Series
18
Compatible Manufacturer Lid Part Number
L6V
Maximum Capacity
6 oz
Pattern
Patternless
Wrapped or Unwrapped
Unwrapped
Number of Cups Included
1,000
FSC Certified
No
SFI Certified
No
Recyclable
No
Bio-Based
No
Compostable
Not Compostable
Hot or Cold Cup
Cold Cup, Hot Cup
BPI Certified
No
USDA Certified Bio-based Products
No
Individually Wrapped or Unwrapped
Unwrapped
Description
Cup 6 Oz., Package Quantity 1000
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.