Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disposable Cup, White, PK500

  • Mfr # 221976

  • Zoro # G412486215


product price: $48.59
/pk 500, $0.10/ea

Key Features

Microwave Safe
No
Product Series
18
Maximum Capacity
20 oz
Bio-Based
No
Compatible Manufacturer Lid Part Number
DL18VIO, L18SVIO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
221976
Zoro #
G412486215
UPC #
-
Country of Origin
United States

Details

Item
Disposable Cup
Microwave Safe
No
Product Series
18
Maximum Capacity
20 oz
Bio-Based
No
Compatible Manufacturer Lid Part Number
DL18VIO, L18SVIO
Recyclable
No
FSC Certified
No
Number of Cups Included
500
Individually Wrapped or Unwrapped
Unwrapped
BPI Certified
No
Compostable
Not Compostable
Wrapped or Unwrapped
Unwrapped
SFI Certified
No
Pattern
Patternless
Hot or Cold Cup
Cold Cup, Hot Cup
USDA Certified Bio-based Products
No

Description

Cup 32 oz., Package Quantity 500

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.