Disposable Cup, White, PK500
Mfr # 221981
Zoro # G812535124
product price: $88.99
/pk 500, $0.18/ea
Free Shipping & Returns
Key Features
Microwave Safe
No
Product Series
18
Maximum Capacity
32 oz
Compatible Manufacturer Lid Part Number
L32S, L32V
Individually Wrapped or Unwrapped
Unwrapped
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
221981
Zoro #
G812535124
UPC #
-
Country of Origin
United States
Details
Item
Disposable Cup
Microwave Safe
No
Product Series
18
Maximum Capacity
32 oz
Compatible Manufacturer Lid Part Number
L32S, L32V
Individually Wrapped or Unwrapped
Unwrapped
Bio-Based
No
Hot or Cold Cup
Cold Cup, Hot Cup
BPI Certified
No
USDA Certified Bio-based Products
No
Compostable
Not Compostable
SFI Certified
No
Pattern
Patternless
FSC Certified
No
Wrapped or Unwrapped
Unwrapped
Recyclable
No
Number of Cups Included
500
Description
Cup 32 oz., Package Quantity 500
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.