Zoro Homepage

Disposable Hot/Cold Cup Lid, PK1000

  • Mfr # 221935

  • Zoro # G112840539


product price: $46.79
/pk 1000, $0.05/ea

Key Features

Lid Type
Straw Slot
Hot or Cold Lid
Cold and Hot Cup
Maximum Cup Capacity
24 oz
Minimum Cup Capacity
12 oz
Compatible Manufacturer Cup Part Number
12C18, 12F18, 14C18, 16C18, 16F18, 20C18, 20F18, 24C18, 24F18, C12A, C1618, C2022
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
221935
Zoro #
G112840539
UPC #
-
Country of Origin
United States

Details

Item
Disposable Hot/Cold Cup Lid
Lid Type
Straw Slot
Hot or Cold Lid
Cold and Hot Cup
Maximum Cup Capacity
24 oz
Minimum Cup Capacity
12 oz
Compatible Manufacturer Cup Part Number
12C18, 12F18, 14C18, 16C18, 16F18, 20C18, 20F18, 24C18, 24F18, C12A, C1618, C2022
Compatible Cup Type
Cold Cup, Hot Cup
FSC Certified
No
Bio-Based
No
Reclosable
Yes
USDA Certified Bio-based Products
No
BPI Certified
No
Compostable
Not Compostable
Recyclable
No
Vented
No
SFI Certified
No

Description

Disposable Hot/Cold Cup Lid, Bio-Based No, BPI Certified No, Color Translucent, Compatible Manufacturer Cup Part Number 12C18, 12F18, 14C18, 16C18, 16F18, 20C18, 20F18, 24C18, 24F18, C12A, C1618, C2022, Compostable Not Compostable, Diameter 3 5/8 in, FSC Certified No, Height 3/8 in, Material Polystyrene, Maximum Cup Capacity 24 oz, Reclosable Yes, Recyclable No, SFI Certified No, Standards ASTM D5511, USDA Certified Bio-based Products No, Vented No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.