Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disposable Hot/Cold Cup Lid, White, PK1000

  • Mfr # 222059

  • Zoro # G612486138


product price: $80.15
/pk 1000, $0.08/ea
Free Shipping & Returns

Key Features

Compatible Cup Type
Cold Cup, Hot Cup
Maximum Cup Capacity
24 oz
Hot or Cold Lid
Cold and Hot Cup
Lid Type
Drink-Thru
Minimum Cup Capacity
12 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
222059
Zoro #
G612486138
UPC #
-
Country of Origin
United States

Details

Item
Disposable Hot/Cold Cup Lid
Compatible Cup Type
Cold Cup, Hot Cup
Maximum Cup Capacity
24 oz
Hot or Cold Lid
Cold and Hot Cup
Lid Type
Drink-Thru
Minimum Cup Capacity
12 oz
Compatible Manufacturer Cup Part Number
12C18, 12F18, 14C18, 16C18, 16F18, 20C18, 20F18, 24C18, 24F18, C12A, C1618, C2022
FSC Certified
No
Vented
No
Recyclable
No
SFI Certified
No
Reclosable
Yes
USDA Certified Bio-based Products
No
Compostable
Not Compostable
BPI Certified
No
Bio-Based
No

Description

Disposable Hot/Cold Cup Lid, Bio-Based No, BPI Certified No, Color White, Compatible Manufacturer Cup Part Number 12C18, 12F18, 14C18, 16C18, 16F18, 20C18, 20F18, 24C18, 24F18, C12A, C1618, C2022, Compostable Not Compostable, Diameter 3 5/8 in, FSC Certified No, Height 5/8 in, Material Polystyrene, Maximum Cup Capacity 24 oz, Reclosable Yes, Recyclable No, SFI Certified No, Standards ASTM D5511, USDA Certified Bio-based Products No, Vented No, Compatible Grainger Cup Part Number Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.