Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disposable Hot/Cold Cup Lid, White, PK1000

  • Mfr # 222063

  • Zoro # G812486143


product price: $30.15
/pk 1000, $0.03/ea

Key Features

Compatible Manufacturer Cup Part Number
10C8, 8C8
Lid Type
Drink-Thru
Hot or Cold Lid
Cold and Hot Cup
Minimum Cup Capacity
8 oz
Maximum Cup Capacity
10 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
222063
Zoro #
G812486143
UPC #
-
Country of Origin
United States

Details

Item
Disposable Hot/Cold Cup Lid
Compatible Manufacturer Cup Part Number
10C8, 8C8
Lid Type
Drink-Thru
Hot or Cold Lid
Cold and Hot Cup
Minimum Cup Capacity
8 oz
Maximum Cup Capacity
10 oz
Compatible Cup Type
Cold Cup, Hot Cup
FSC Certified
No
Bio-Based
No
Compostable
Not Compostable
BPI Certified
No
Vented
No
USDA Certified Bio-based Products
No
Reclosable
Yes
SFI Certified
No
Recyclable
No

Description

Lid 8 oz., Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.