Shop WINDCO INTERNATIONAL

KW0102 Child Poly Wheel Barrow Molded Rubr Tire

  • Mfr # KW0102

  • Zoro # G103773907


product price:  $87.29
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KW0102
Zoro #
G103773907
UPC #
685239650037
Country of Origin
China

Description

Child Poly Wheel Barrow Molded Rubr Tire

33.8x17.3x9" child sized wheelbarrow with stabilizers. Wood lacquered handles and molded rubber tire.

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Features
  • Child Poly Wheel Barrow Molded Rubr Tire
Specifications
  • Dimension: 14.37 x 14.57 x 31.1 in.
  • Cube: 6509.65
  • Weight: 5.07 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.