Zoro Homepage

All Purpose Cleaner, 28 oz.

  • Mfr # 697262

  • Zoro # G7727253


product price: $17.79
/ea

Key Features

Container Type
Bottle
Cleaner Form
Liquid
Fragrance
Pleasant
Standards
NSF C1
Color
Purple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
697262
Zoro #
G7727253
UPC #
19800708863
Country of Origin
United States

Dimensions

Size
128 oz
Container Size
128 fl oz

Details

Item
Cleaners & Detergents
Container Type
Bottle
Cleaner Form
Liquid
Fragrance
Pleasant
Standards
NSF C1
Color
Purple
Surfaces for Use On
Chrome; Glass; Granite; Stainless Steel
Cleaner Chemical Product Grouping
Surface Cleaner
Removes
Dirt; Grease; Grime; Soap Scum
Application
General Purpose
For Use On
Dirt; Grease; Grime; Soap Scum
Net Weight
9.13 lbs

Description

Windex® Non-Ammoniated Glass/Multi Surface Cleaner, Pleasant Scent, 128 oz Bottle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.