Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CB703537
Zoro #
G8764761
UPC #
019800703295
Country of Origin
United States
Dimensions
Size
10 oz.
Details
Container Type
Pump
Fragrance
Citrus
Recommended Dilution
Ready to Use
Color
Colorless
Item
Cleaner
Flash Point
124 Degrees F
Sub-Category
General Purpose Cleaners
VOC Content
0%
RTU Yield per Container
10 oz.
Net Weight
4 oz.
Description
Cleaner, Pump, Fragrance Citrus, Recommended Dilution Ready to Use, Color Colorless, VOC Content 0 Percent, Flash Point 124 Degrees F, Net Weight 4 oz., Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.