Zoro Homepage

Electronics Cleaner, 25 Wipes

  • Mfr # 319248EA

  • Zoro # G7570239


product price: $9.79
/ea

Key Features

Material
Wipe
Color
White
Number of Sheets
25
Ply
1
Length
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
319248EA
Zoro #
G7570239
UPC #
19800702274
Country of Origin
United States

Dimensions

Length
10"
Width
7"

Details

Item
Towels & Wipes
Material
Wipe
Color
White
Number of Sheets
25
Ply
1
Fragrance
Neutral
Packaging Type
Pack
Wipes per Container
25
Paper Towel Type
Delicate Task Wipe
Application
Electronics
Net Weight
0.53 lbs
Surfaces for Use On
Glass; Plastic; Metal; Vinyl

Description

Windex® Electronics Cleaner, 25 Wipes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.