Zoro Homepage

Foam Cleaners & Detergents, Fresh, 6 PK

  • Mfr # 10019800003873

  • Zoro # G504417585


product price: $50.25
/pk 6, $8.38/ea

Key Features

Cleaner Container Type
Aerosol Spray
Chemicals For Use On
Ceramic Tile; Chrome; Glass; Hard Surfaces; Mirrors; Plastic; Plexiglas®; Porcelain; Tabletops
Fragrance
Fresh
Cleaner Container Size
20 oz
Cleaner Form
Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10019800003873
Zoro #
G504417585
UPC #
-
Country of Origin
Canada

Dimensions

Cleaner Container Size
20 oz

Details

Item
Cleaners & Detergents
Cleaner Container Type
Aerosol Spray
Chemicals For Use On
Ceramic Tile; Chrome; Glass; Hard Surfaces; Mirrors; Plastic; Plexiglas®; Porcelain; Tabletops
Fragrance
Fresh
Cleaner Form
Foam
Primary Chemical
Ammonia-D®
For Use On
Ceramic Tile; Chrome; Glass; Hard Surfaces; Mirrors; Plastic; Plexiglas®; Porcelain; Tabletops
Net Weight
9.331 lbs
Type
Glass Cleaner
Removes
Body Oils; Dust; Fingerprints; Grease; Grime; Smudges; Water-Based Soil
Standards
NSF C1 Certified

Description

One of America's top glass cleaners starts cleaning even before you wipe, leaving glass and other surfaces sparkling. Exclusive Ammonia-D® formula and special grease-cutting additives loosen soil on contact to remove dirt without streaking or filming. Also recommended for stainless steel, chrome, porcelain, ceramic tile and Formica® counters and tabletops. Phosphate-free.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.