Zoro Homepage

Foaming Glass Cleaner, Fresh, 20 oz Aerosol Spray

  • Mfr # 696501

  • Zoro # G416042660


product price: $9.15
/ea
Sold in multiples of 2 for $18.30

Key Features

Cleaner Form
Foam
Effective to Remove
Body Oils, Dust, Fingerprints, Grease, Grime, Smudges, Water-Based Soil
Standards
NSF C1 Certified
Size
20 oz
Primary Chemical
Ammonia-D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
696501
Zoro #
G416042660
UPC #
19800003876
Country of Origin
United States

Dimensions

Size
20 oz

Details

Cleaner Form
Foam
Item
Glass Cleaners
Effective to Remove
Body Oils, Dust, Fingerprints, Grease, Grime, Smudges, Water-Based Soil
Standards
NSF C1 Certified
Primary Chemical
Ammonia-D
Chemicals For Use On
Ceramic Tile, Chrome, Glass, Hard Surfaces, Mirrors, Plastic, Plexiglas, Porcelain, Tabletops
Fragrance
Fresh
Container Type
Aerosol Spray

Description

Windex Foaming Aerosol Glass Cleaner starts cleaning even before you wipe, leaving a streak-free shine on glass and other surfaces. Stays where you spray! Foaming spray clings to vertical surfaces and is perfect for cleaning windows, mirrors, glass shower doors, glass top stoves, glass oven and glass microwave doors. Also recommended for stainless steel, chrome, porcelain, ceramic tile, counters and table tops.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.