Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Windex Glass Cleaner, 26 oz., Clear, odorless, Trigger Spray Bottle, 8 PK CB801373

Glass Cleaner, 26 oz., Clear, odorless, Trigger Spray Bottle, 8 PK (Discontinued)

  • Mfr # CB801373
  • Zoro # G0413756
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB801373
Zoro #
G0413756
UPC #
019800801373
Country of Origin
United States

Dimensions

Size
26 oz.

Details

Item
Glass Cleaner
Fragrance
odorless
Recommended Dilution
Ready to Use
Color
Clear
Container Type
Trigger Spray Bottle
RTU Yield per Container
26 oz.
For Use On
Glass and Other Hard Surfaces
Net Weight
16 oz.
Case Quantity
8
Contains
Vinegar

Description

Glass Cleaner, Container Type Trigger Spray Bottle, Fragrance Odorless, Color Clear, Recommended Dilution Ready to Use, Package Quantity 8

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.