Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glass Cleaner, Trigger Spray Bottle, 32 oz, Unscented, 8 PK

  • Mfr # 322338

  • Zoro # G400425325


product price: $41.99
/pk 8, $5.25/ea

Key Features

Item - Glass Cleaner
Multi-Surface Cleaner
Cleaner Container Type
Trigger Spray Bottle
Fragrance
Unscented
Cleaner Container Size
32 oz
Recommended Dilution
Ready to Use
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
322338
Zoro #
G400425325
UPC #
10019800003095
Country of Origin
United States

Dimensions

Cleaner Container Size
32 oz
Container Size
32 oz

Details

Item
Glass Cleaner
Item - Glass Cleaner
Multi-Surface Cleaner
Cleaner Container Type
Trigger Spray Bottle
Fragrance
Unscented
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Primary Chemical
Ethanol
Color
Blue
Container Type
Trigger Spray Bottle
Contains
Aqua, Ethanol, 2-(hexyloxy), Isopropanolamine, Ammonium hydroxide, Benzenesulfonic acid, mono-c10-16-alkyl derivatives, sodium salts, Sodium xylene sulfonate, Lauramine oxide, C9-11 pareth-6
Standards
Kosher, NSF Rated, California Proposition 65 Compliant
VOC Content
0.2 %
Includes
Trigger Spray
Features
Streak-free, Phosphorous-free
Flash Point
None
Cleaner Chemical Product Grouping
Multi-Surface Cleaner
Application
Multipurpose, Multi Surface
Case Quantity
8
Rinse Required
No
Biodegradable
No
Butyl Free
Yes
NSF Rating
C1
Plastic Safe
Yes
Contains Vinegar
No
Surfaces for Use On
Chrome, Laminate, Safety Shields, Stainless Steel, Tile
Product Label
Multi-Surface Cleaner
Product Series
Windex
Ammonia Free
No
Phosphate Free
Yes
pH Level
10.7
Acrylic Safe
No
pH Value
Alkaline

Description

Glass Cleaner, Ammonia Free No, Acrylic Safe No, Contains Vinegar No, Container Type Trigger Spray Bottle, Container Size 32 oz, Cleaner Form Liquid, Ready to Use/Concentrated Ready to Use, Fragrance Unscented, Product Label Multi-Surface Cleaner, Standards Kosher, NSF Rated, California Proposition 65 Compliant, Biodegradable No, Butyl Free Yes, Color Blue, Flash Point None, NSF Rating C1, Phosphate Free Yes, Plastic Safe Yes, Primary Chemical Ethanol, Product Series Windex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.