
Liquid Cleaners & Detergents, Floral
Mfr # 00019800707651
Zoro # G104417749
product price: $7.76
/eaSold in multiples of 2 for $15.52
Key Features
Cleaner Container Type
Spray Bottle
Chemicals For Use On
Ceramic Tile; Chrome; Glass; Formica® Counters; Hard Surfaces; Mirrors; Plastic; Plexiglas®; Porcelain; Tabletops; Vinyl
Cleaner Container Size
32 oz
Cleaner Form
Liquid
Primary Chemical
Ammonia-D®
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00019800707651
Zoro #
G104417749
UPC #
19800707651
Country of Origin
United States
Dimensions
Cleaner Container Size
32 oz
Details
Item
Cleaners & Detergents
Cleaner Container Type
Spray Bottle
Chemicals For Use On
Ceramic Tile; Chrome; Glass; Formica® Counters; Hard Surfaces; Mirrors; Plastic; Plexiglas®; Porcelain; Tabletops; Vinyl
Fragrance
Floral
Cleaner Form
Liquid
Primary Chemical
Ammonia-D®
Type
Cleaning
For Use On
Body Oils; Dust; Fingerprints; Grease; Grime; Smudges; Water-Based Soil
Net Weight
2.3 lbs
Standards
NSF C1
Description
Fast, easy cleaning with Ammonia-D. Won't streak or leave a film. Cleans more than just glass. Also cleans chrome, laminate, tile, stainless steel, Plexiglassafety shields (tested against Plexiglas MC and G-Grade acrylic sheet) and many other hard surfaces. Refer to manufacturer's cleaning recommendation prior to use. Plexiglas is a registered trademark of Arkema France. This product complies with the NSF International standards for Nonfood Compounds/Nonprocessing Area Products (Category Code C1).
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.