
Liquid Cleaners & Detergents, Fresh, 8 PK
Mfr # 10019800003149
Zoro # G704417859
product price: $46.51
/pk 8, $5.81/eaKey Features
Cleaner Container Type
Bottle
Chemicals For Use On
Aluminum; Glass; Granite; Marble; Plastic; Stainless Steel
Fragrance
Fresh
Cleaner Container Size
32 oz
Cleaner Form
Liquid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10019800003149
Zoro #
G704417859
UPC #
-
Country of Origin
United States
Dimensions
Cleaner Container Size
32 oz
Details
Item
Cleaners & Detergents
Cleaner Container Type
Bottle
Chemicals For Use On
Aluminum; Glass; Granite; Marble; Plastic; Stainless Steel
Fragrance
Fresh
Cleaner Form
Liquid
Primary Chemical
2-Hexoxyethanol; Isopropanolamine; Lauramine Oxide; Sodium Dodecylbenzene Sulfonate
Net Weight
19 lbs
For Use On
Dirt; Grease; Oils
Standards
NSF C1
Type
All Surfaces
Description
Windex Ammonia-Free Multi-Surface, Streak-Free cleaner offers the famous Windex cleaner streak-free shine with a refreshing scent. Cleans multiple surfaces including chrome, laminate, stainless steel, tile, safety shields (tested against Plexiglas MC and G-Grade acrylic sheet) and other surfaces. Refer to manufacturer's cleaning recommendation prior to use. Plexiglas is a registered trademark of Arkema France. This product complies with the NSF International standards for Nonfood Compounds / Nonprocessing Area Products (Category Code C1).
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.