Zoro Homepage

Liquid Glass and Surface Cleaner, 1 gal., Yellow, Unscented, Jug, 4 PK

  • Mfr # 682265

  • Zoro # G1839699


product price: $61.59
/pk 4, $15.40/ea

Key Features

Cleaner Container Type
Jug
Fragrance
Unscented
Cleaner Container Size
1 gal
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
682265
Zoro #
G1839699
UPC #
-
Country of Origin
United States

Dimensions

Cleaner Container Size
1 gal
Size
1 gal.
Degreaser Container Size
1 gal.
Container Size
128 oz

Details

Item
Glass and Surface Cleaner
Cleaner Container Type
Jug
Fragrance
Unscented
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Primary Chemical
None
Color
Yellow
Container Type
Jug
Net Weight
1 gal.
Contains
Ammonia-D
RTU Yield per Container
1 gal.
Cleaner Chemical Product Grouping
Disinfectants and Sanitizers
Includes Chemical
None
Degreaser Container Type
Jug
For Use On
Glass
Effective to Remove
C. Difficile Spores, E. Coli, Hepatitis A, Influenza A Virus
Item - Disinfectants and Sanitizers
Disinfectant and Sanitizer
Standards
TSCA, CEPA, Prop 65
VOC Content
1%
Rinse Required
Yes
Surfaces for Use On
Hard Nonporous Surfaces
Product Series
Windex(R)
Targeted Pathogens
C. Difficile; E-coli; H1N1; Hepatitis A
NSF Rating
Not Rated
EPA Registered
Yes
EPA Registration Number
4822-593-89900

Description

Multi-Surface Disinfectant Cleaner, Primary Chemical None, Container Type Jug, Container Size 128 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Citrus, Cleaner Form Liquid, Surfaces for Use On Hard Nonporous Surfaces, Standards TSCA Compliant, Targeted Pathogens C. Difficile; E-coli; H1N1; Hepatitis A, Product Series Windex(R), VOC Content 1 Percent, Rinse Required Yes, NSF Rating Not Rated, EPA Registered Yes, EPA Registration Number 4822-593-89900

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.