Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liquid Glass and Surface Cleaner, 5 gal, Blue, Unscented, Bag

  • Mfr # 696502

  • Zoro # G4612711


product price: $47.99
/ea

Key Features

Item - Glass Cleaner
Glass Cleaner
Cleaner Container Type
Bag
Fragrance
Unscented
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
696502
Zoro #
G4612711
UPC #
-
Country of Origin
United States

Dimensions

Cleaner Container Size
5 gal
Size
5 gal.
Container Size
5 gal

Details

Item
Glass and Surface Cleaner
Item - Glass Cleaner
Glass Cleaner
Cleaner Container Type
Bag
Fragrance
Unscented
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Primary Chemical
None
Color
Blue
Container Type
Bag
RTU Yield per Container
5 gal.
Cleaner Chemical Product Grouping
Glass Cleaners
Contains
Ammonia-D
Net Weight
5 gal.
Case Quantity
1
For Use On
Glass, Mirrors, Chrome, Plastic, Stainless Steel, Other Surfaces in our Kitchen, Living Room, Patio, Bedroom, Bathroom, Car
Standards
Kosher, NSF Rated, California Proposition 65 Compliant
Flash Point
None
VOC Content
0.2 %
Surfaces for Use On
Chrome, Laminate, Safety Shields, Stainless Steel, Tile
Plastic Safe
Yes
Contains Vinegar
No
Acrylic Safe
No
Biodegradable
No
Ammonia Free
No
Product Series
Windex
pH Value
Alkaline
Product Label
Multi-Surface Cleaner
Phosphate Free
Yes
Rinse Required
No
Butyl Free
Yes
pH Level
10.7
NSF Rating
C1

Description

Glass Cleaner, Ammonia Free No, Acrylic Safe No, Contains Vinegar No, Container Type Box, Container Size 5 gal, Cleaner Form Liquid, Ready to Use/Concentrated Ready to Use, Fragrance Unscented, Product Label Multi-Surface Cleaner, Standards Kosher, NSF Rated, California Proposition 65 Compliant, Biodegradable No, Butyl Free Yes, Color Blue, Flash Point None, NSF Rating C1, Phosphate Free Yes, Plastic Safe Yes, Primary Chemical None, Product Series Windex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.