Zoro Homepage

Liquid Multi-Surface Disinfectant Cleaner, Unscented, Trigger Spray Bottle, 8 PK

  • Mfr # 322369

  • Zoro # G500892775


product price: $51.49
/pk 8, $6.44/ea

Key Features

Fragrance
Unscented
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Primary Chemical
None
Container Type
Trigger Spray Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
322369
Zoro #
G500892775
UPC #
10019800003125
Country of Origin
United States

Dimensions

Container Size
32 oz

Details

Item
Multi-Surface Disinfectant Cleaner
Fragrance
Unscented
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Primary Chemical
None
Container Type
Trigger Spray Bottle
Standards
TSCA Compliant
Net Weight
32 oz
VOC Content
0%
EPA Registered
Yes
Rinse Required
Yes
EPA Registration Number
4822-593
Product Series
Windex(R)
Surfaces for Use On
Hard Nonporous Surfaces
NSF Rating
Not Rated
Targeted Pathogens
E-coli; Listeria; Salmonella

Description

Multi-Surface Disinfectant Cleaner, Primary Chemical None, Container Type Trigger Spray Bottle, Container Size 32 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Unscented, Cleaner Form Liquid, Surfaces for Use On Hard Non-Porous, Standards TSCA Compliant, Targeted Pathogens E-coli; Listeria; Salmonella, Product Series Windex(R), VOC Content 0 Percent, Rinse Required Yes, NSF Rating Not Rated, EPA Registered Yes, EPA Registration Number 4822-593

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.