Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multi-Surface Cleaner, Vinegar, 23oz, Clear 8PK

  • Mfr # SJN312620CT

  • Zoro # G502501408


product price: $57.49
/pk 8, $7.19/ea

Key Features

Cleaner Form
Spray
Fragrance
Clean & Fresh
Primary Chemical
Vinegar
Color
Clear
Features
Ammonia-free; Streak-free; Versatile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SJN312620CT
Zoro #
G502501408
UPC #
-
Country of Origin
United States

Dimensions

Size
23 fl oz (0.7 quart)

Details

Item
Vinegar MultiSurface Spray
Cleaner Form
Spray
Fragrance
Clean & Fresh
Primary Chemical
Vinegar
Color
Clear
Features
Ammonia-free; Streak-free; Versatile
Application
Multi Surface; Multipurpose
Type
Surface Cleaner

Description

Windex Multi-Surface Vinegar is versatile enough to use throughout your home, and the special ammonia-free formula has no harsh vinegar smell - just a fresh, clean scent. Use it to gently clean almost everything to a streak-free shine. Use as a bathroom cleaner, kitchen cleaner, tile cleaner, stainless steel cleaner and much more. It cleans Corian and Formica countertops, sealed granite countertops, sealed marble countertops (real or synthetic), glass, windows (including factory-tinted auto windows), appliances (microwaves, stovetops, toasters), kitchen fixtures, stainless steel, ceramics, ceramic tile, plastic, vinyl and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.