Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Windex Glass & Surface Wipes, 12PK

  • Mfr # SJN319251CT

  • Zoro # G004851261


product price: $98.99
/pk 12, $8.25/ea
Free Shipping & Returns

Key Features

Color
White
Container Type
Pack
Cleaner Form
Ready-To-Use
Features
Streak-free; Unscented; Chemical-free
Application
Window; Mirror; Picture Frame; Glass; Multi Surface
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SJN319251CT
Zoro #
G004851261
UPC #
-
Country of Origin
United States

Details

Item
Glass & Surface Wipes
Color
White
Container Type
Pack
Cleaner Form
Ready-To-Use
Features
Streak-free; Unscented; Chemical-free
Application
Window; Mirror; Picture Frame; Glass; Multi Surface
Wipes per Container
38

Description

Windex Glass and Surface Wipes are convenient for quickly cleaning windows, mirrors and much more. It's the easiest way to get that Windex streak-free clean almost anywhere in your home. Grab a wipe for quick touchups or to clean smaller glass surfaces like framed photos or mirrors. Wipes come in a convenient pouch with an opening that reseals to keep wipes moist.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.