Wipes Glass Cleaner Wipes, White, Unscented, Packet, 12 PK
Mfr # 378032
Zoro # G4353389
product price: $72.29
/pk 12, $6.02/eaKey Features
Cleaner Container Type
Soft Pack
Fragrance
Unscented
Cleaner Container Size
35 ct.
Cleaner Form
Wipes
Primary Chemical
Alcohol
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
378032
Zoro #
G4353389
UPC #
10019800002968
Country of Origin
United States
Dimensions
Cleaner Container Size
35 ct.
Sheet Size
8 in x 7 in
Container Size
38 ct
Sheet Length
8 in
Sheet Width
7 in
Details
Item
Glass Cleaner Wipes
Cleaner Container Type
Soft Pack
Fragrance
Unscented
Cleaner Form
Wipes
Primary Chemical
Alcohol
Color
White
Container Type
Packet
Standards
OSHA
Cleaning Wipe - Item
Glass Cleaner Wipes
Cleaner Chemical Product Grouping
Glass Cleaner Wipes
Wipes Application
Glass Cleaning
Wet Contact Time
No Efficacy
Features
It's the Easiest Way to Get That Famous Streak-Free Clean
Application
Glass Cleaning
NSF Rating
Not Rated
Formula
Cellulose
Description
Glass Cleaner Wipes, Wet Cleaning Wipes, Primary Chemical Alcohol, Wet Contact Time No Efficacy, 38 ct, Container Type Packet, Sheet Size 8 in x 7 in, Fragrance Unscented, Ready to Use/Concentrated Ready to Use, Cleaner Form Wipe, Application Glass Cleaning, Color White, Disposable/ Reusable Disposable, Material Cloth, NSF Rating Not Rated, Product Series Windex(R), Sheet Length 8 in, Sheet Width 7 in, Standards OSHA, Package Quantity 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.