Shop WINDLINE

TDL-3XP 3 Step Over Platform Telescoping Boat Ladder with Hand Grip

  • Mfr # TDL-3XP
  • Zoro # G304062749

product price: 
$
271.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TDL-3XP
Zoro #
G304062749
UPC #
798772101802
Country of Origin
China

Description

  • Length Deployed: 34".
  • Length Stowed: 15".
  • Height Stowed: 1.8".
  • Overall Width: 12".
  • Centerline Width: 10.13".
  • Replacement Tread: LS21.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.