Shop WINDLINE

UP-2X 2 Step Under Platform Telescoping Boat Ladder

  • Mfr # UP-2X
  • Zoro # G904062569

product price: 
$
202.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UP-2X
Zoro #
G904062569
UPC #
798772100560
Country of Origin
China

Description

  • Stows under platform.
  • 2 electropolished stainless steel steps telescoping with plastic treads.
  • Includes quick lock strap.
  • Length Deployed: 28.0".
  • Length Stowed: 18.5".
  • Height Stowed: 5.0".
  • Overall Width: 13.5".
  • Centerline Width: 10.13".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.