Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Windline CRM-1 Plow Anchor Roller Mount

  • Mfr # CRM-1

  • Zoro # G204017252


original price: $322.99
9% off
new price: $290.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRM-1
Zoro #
G204017252
UPC #
798772100133
Country of Origin
China

Description

  • For boats 27' to 75'.
  • Securely stows plow-type anchors 20Ibs. to 60Ibs.
  • Stainless bail holds line up to 1 1/2" diameter and chain up to 1/2: within wide channel.
  • Overall Length 23.5".
  • Outside Channel Width: 4".
  • Replacement Bail: BL01.
  • Inside Channel Width: 3.5".
  • Replacement Wheel: W-30.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.